- Brads
- 0.0480 in, 18 gauge
applications
- Finishing
features
- Adhesive collated
| Type | Brad Nail |
| Nail Length | 1.5625 in |
| Shank Type | Smooth |
| Material | Steel |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Cross Section Shape | Round |
| Point Shape | Chisel |
| Weight | 1.6 LB |
| Type | Brad Nail |
| Nail Length | 1.5625 in |
| Shank Type | Smooth |
| Material | Steel |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Cross Section Shape | Round |
| Point Shape | Chisel |
| Weight | 1.6 LB |