- Round Head Framing Nails
- 3 1/4" Long
- 0.1200 in
applications
- Framing
features
- Wire collated
| Shank Type | Smooth |
| Wire Size [Nom] | 0.1200 in |
| Point Angle | 15 ° |
| Cross Section Shape | Round |
| Type | Framing Nail |
| Material | Steel |
| Point Shape | Diamond |
| Nail Length | 3.25 in |
| Weight | 30.45 LB |

