- Roofing Nails
- 1" Long
applications
- Roofing
features
- Wire collated
| Shank Type | Smooth |
| Point Angle | 15 ° |
| Material | Steel |
| Type | Roofing Nail |
| Coating | Galvanized Zinc |
| Nail Length | 1 in |
| Point Shape | Diamond |
| Cross Section Shape | Round |
| Weight | 29.6 LB |
| Shank Type | Smooth |
| Point Angle | 15 ° |
| Material | Steel |
| Type | Roofing Nail |
| Coating | Galvanized Zinc |
| Nail Length | 1 in |
| Point Shape | Diamond |
| Cross Section Shape | Round |
| Weight | 29.6 LB |