- Roofing Nails
- 1 1/4" Long
applications
- Roofing
features
- Wire collated
| Type | Roofing Nail |
| Coating | Galvanized Zinc |
| Point Shape | Diamond |
| Cross Section Shape | Round |
| Shank Type | Smooth |
| Material | Steel |
| Point Angle | 15 ° |
| Nail Length | 1.25 in |
| Weight | 34.6 LB |
| Type | Roofing Nail |
| Coating | Galvanized Zinc |
| Point Shape | Diamond |
| Cross Section Shape | Round |
| Shank Type | Smooth |
| Material | Steel |
| Point Angle | 15 ° |
| Nail Length | 1.25 in |
| Weight | 34.6 LB |