- Roofing Nails
- 1 1/2" Long
applications
- Roofing
features
- Wire collated
| Material | Steel |
| Shank Type | Smooth |
| Cross Section Shape | Round |
| Point Shape | Diamond |
| Point Angle | 15 ° |
| Coating | Galvanized Zinc |
| Type | Roofing Nail |
| Nail Length | 1.5 in |
| Weight | 38.65 LB |
| Material | Steel |
| Shank Type | Smooth |
| Cross Section Shape | Round |
| Point Shape | Diamond |
| Point Angle | 15 ° |
| Coating | Galvanized Zinc |
| Type | Roofing Nail |
| Nail Length | 1.5 in |
| Weight | 38.65 LB |