- Industrial Stick Framing Nailer
- 2" [Min], 3 1/2" [Max] Long
features
- Includes factory installed sequential trigger and exclusive Smart Trigger
- Lightweight magnesium design for added durability.
- Patented push button adjustable depth guide sets nail to desired depths quickly and conveniently
| Body Material | Magnesium |
| Operating Pressure [Max] | 120 psi |
| Nail Length [Max] | 3.5 in |
| Inlet Size | 1/4 in NPT |
| Operating Type | Sequential Trip (Nose Contact & Trigger Activated) |
| Operating Pressure [Min] | 80 psi |
| Handle Type | Centered Pistol Grip |
| Impact | 1050.00 in lb |
| Nail Diameter | 0.113 in [Min], 0.131 in [Max] |
| Nail Length [Min] | 2 in |
| Weight | 9.0 LB |

