- FN Style Angled Finish Nails
- 1 1/4" Long
- 0.0720 in, 15 gauge
applications
- Finishing
features
- Adhesive collated
| Nail Length | 1.25 in |
| Shank Type | Smooth |
| Cross Section Shape | Round |
| Type | Finish Nail |
| Wire Size [Nom] | 0.0720 in, 15 ga |
| Material | Steel |
| Point Shape | Chisel |
| Weight | 5.69 LB |

