- FN Style Angled Finish Nails
- 1 1/2" Long
- 0.0720 in, 15 gauge
applications
- Finishing
features
- Adhesive collated
| Cross Section Shape | Round |
| Type | Finish Nail |
| Wire Size [Nom] | 0.0720 in, 15 ga |
| Material | Steel |
| Nail Length | 1.5 in |
| Point Shape | Chisel |
| Shank Type | Smooth |
| Weight | 6.76 LB |

