- Industrial Oil Free Angled Finish Nailer Kit
- 1" [Min], 2 1/2" [Max] Long
- 15 gauge, 0.0720 in
applications
- Finishing
features
- Oil-free engine requires no lubrication, leaves no oil stains on work
- Tool-free removable magazine for fast cleaning and jam clearing
- Adjustable depth control for quick counter sinking adjustments
- Molded rubber comfort grip designed to last longer
- Tool-free adjustable deflector conveniently directs exhaust
includes
- No-mar tip
- 1,000 fasteners
- Carrying case
| Nail Length [Max] | 2.5 in |
| Operating Pressure [Min] | 70 psi |
| Nail Length [Min] | 1 in |
| Handle Type | Centered Pistol Grip |
| Length | 14 11/16 in |
| Impact | 400.00 in lb |
| Wire Size [Nom] | 0.0720 in, 15 ga |
| Operating Pressure [Max] | 120 psi |
| Operating Type | Sequential Trip (Nose Contact & Trigger Activated) |
| Power to Wt. Ratio | 105 |
| Height | 11 5/8 in |
| Weight | 15.88 LB |

