- Industrial Coil Siding/Fencing Nailer
- 1 1/4" [Min], 2 1/2" [Max] Long
features
- Lightweight magnesium housing for jobsite durability
- Adjustable depth control for precise countersink control
- Accepts wire welded and plastic inserted coil nails
- Soft rubber foot helps prevent damage to softer woods
- Adjustable exhaust directs air away from the user
| Handle Type | Centered Pistol Grip |
| Nail Length [Max] | 2.5 in |
| Nail Length [Min] | 1.25 in |
| Power to Wt. Ratio | 98 |
| Height | 12 7/8 in |
| Impact | 510.00 in lb |
| Operating Pressure [Max] | 100 psi |
| Body Material | Aluminum |
| Operating Type | Contact Trip (Nose Contact Activated) |
| Length | 10 9/16 in |
| Operating Pressure [Min] | 70 psi |
| Weight | 8.44 LB |

