- Industrial Coil Framing Nailer
- 1 1/2" [Min], 3 1/4" [Max] Long
applications
- Framing
features
- Quick-open composite canister survives falls
- Rubber grip for comfort
- Aggressive toe-nailing teeth grip lumber for slip-free nailing
- Adjustable deflector conveniently directs exhaust
| Length | 12 1/16 in |
| Impact | 880.00 in lb |
| Operating Pressure [Min] | 70 psi |
| Nail Length [Min] | 1.5 in |
| Handle Type | Centered Pistol Grip |
| Nail Length [Max] | 3.25 in |
| Operating Type | Contact Trip (Nose Contact Activated) |
| Operating Pressure [Max] | 100 psi |
| Height | 13 in |
| Power to Wt. Ratio | 105 |
| Body Material | Aluminum |
| Weight | 10.15 LB |

