- Lightweight Flexible Vinyl Airline Hose
- 50 ft Long
includes
- Fittings
| Hose Size | 0.375 in |
| Hose Length | 50 ft |
| Body Material | Rubber |
| Type | Air Hose |
| Weight | 3.96 LB |
| Hose Size | 0.375 in |
| Hose Length | 50 ft |
| Body Material | Rubber |
| Type | Air Hose |
| Weight | 3.96 LB |