- C-Ring
- Electro-Galvanized Zinc
- 16 gauge
features
- Adhesive collated
| Coating | Electro-Galvanized Zinc |
| Nail Length | 0.6875 in |
| Type | C Ring |
| Cross Section Shape | Round |
| Wire Size [Nom] | 16 ga |
| Weight | 0.01 LB |
| Coating | Electro-Galvanized Zinc |
| Nail Length | 0.6875 in |
| Type | C Ring |
| Cross Section Shape | Round |
| Wire Size [Nom] | 16 ga |
| Weight | 0.01 LB |