- Industrial Coil Roofing Nailer
- 3/4" [Min], 1 3/4" [Max] Long
| Body Material | Magnesium |
| Inlet Size | 1/4 in NPT |
| Height | 10 5/8 in |
| Operating Pressure [Min] | 70 psi |
| Nail Length [Max] | 1.75 in |
| Operating Pressure [Max] | 100 psi |
| Operating Type | Contact Trip (Nose Contact Activated) |
| Length | 10 7/8 in |
| Impact | 420.00 in lb |
| Handle Type | Centered Pistol Grip |
| Nail Length [Min] | 0.75 in |
| Power to Wt. Ratio | 88 |
| Weight | 5.8 LB |

