- Industrial Finish Stapler Kit
- 0.0480 in, 18 gauge
features
- Bottom load magazine for fast loading and easy jam clearing
- Rubber grip for comfort
- Adjustable deflector conveniently directs exhaust
- No-mar tip protects work surface
- Fastener view window provides a quick view of remaining fasteners
includes
- Oil
- 1,000 fasteners
- Carrying case
| Body Material | Aluminum |
| Inlet Size | 1/4 in NPT |
| Length | 9 1/2 in |
| Operating Type | Sequential Trip (Nose Contact & Trigger Activated) |
| Operating Pressure [Min] | 70 psi |
| Impact | 135.00 in lb |
| Staple Height | 1/2 in [Min], 1 1/2 in [Max] |
| Height | 8 3/4 in |
| Handle Type | Centered Pistol Grip |
| Operating Pressure [Max] | 100 psi |
| Staple Width | 7/32 in |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Power to Wt. Ratio | 52 |
| Weight | 5.14 LB |

