- PowerCrown™ Heavy Duty Staples
features
- Adhesive collated
| Staple Width | 7/16 in |
| Type | Plain Staple |
| Staple Height | 3/8 in |
| Cross Section Shape | Rectangular |
| Weight | 0.01 LB |
| Staple Width | 7/16 in |
| Type | Plain Staple |
| Staple Height | 3/8 in |
| Cross Section Shape | Rectangular |
| Weight | 0.01 LB |