- Narrow Crown Finish Staples
- 18 gauge, 0.0480 in
features
- Adhesive collated
| Cross Section Shape | Round |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Staple Height | 1 in |
| Type | Finish Staple |
| Applicable Materials | Steel |
| Staple Width | 7/32 in |
| Weight | 4.6 LB |
| Cross Section Shape | Round |
| Wire Size [Nom] | 0.0480 in, 18 ga |
| Staple Height | 1 in |
| Type | Finish Staple |
| Applicable Materials | Steel |
| Staple Width | 7/32 in |
| Weight | 4.6 LB |