- 19 in Height
- 18 1/2 in Depth
- 30 in Width
- 24 Gal Capacity Volume
description
- STANLEY® 24 Gallon Mobile Tool Chest.
features
- Suitable for large power tools and accessories.
- Large, heavy-duty metal latches with pad lock eyes.
- Unique tote tray sits conveniently on the pull-out steel handle, increasing the available work space.
- Tote tray includes two deep compartments with covers for smaller tools and accessories.
| Family Name | STANLEY® 24 Gallon Mobile Tool Chest |
| Depth | 18 1/2 in |
| Height | 19 in |
| Width | 30 in |
| Weight | 20.25 LB |
| EAN or UPC | 76174929782 |

