description
- Durable, all-metal knife body construction. Machine screw firmly holds knife body together -screwdriver required for blade change. Contoured handle and textured, die-cast body for slip-resistance. Interlocking nose design helps secure blade and helps prevent body separation. Comes with hang-hole for adding a wrist strap or lanyard.
features
- Utility blades included (11-921): 3
- Retractable blade positions: 3
- Works with these standard Stanley® utility blades (11-911, 11-921, 11-931, 11-961, 11-983)
- Works with these Stanley® ASB utility blades (11-937, 11-939, 11-987)
| Overall Length | 6 in |
| Color | Gray |
| Family Name | Knife |
| Weight | 0.34 LB |
| EAN or UPC | 76174100792 |

