- Snap-Off Blade
- Yellow/Black
- 8 Points per Blade
- 6" Long
description
- This Stanley utility knife is designed for light-duty cutting and trimming. Its blade sections snaps off providing the user with a fresh, sharp cutting point. This knife is ideal for the do it yourselfer.
features
- High impact ABS construction.
- Slider mechanism features an audible "click" and slide lock for added blade security.
- Removable blade snapper included in cap of knife.
- Hang hole for storage or lanyard
- Limited lifetime warranty
- Hang hole for storage or lanyard
- Finish Band: Other
- Light-duty, retractable cutter with quick-point snap-off blades
- Blade sections snap-off providing a fresh, sharp cutting point
| Type | Snap Off Blade |
| Overall Length | 6 in |
| Length | 6 in |
| Weight | 0.092 LB |
| EAN or UPC | 76174101430 |

