- 5 5/8" Length
- Self-Retracting Knife
description
- The Stanley safety knife has a high visibility color of safety orange and is designed to be used for opening cartons. The spring-loaded blade retracts into knife automatically when pressure on slide button is released. This is a considered a safer knife since the blade is only exposed when the knife is in use.
features
- Designed to be used for opening cartons
- A safer knife since the blade is only exposed when the knife is in use
- Patented interlocking nose secures blade safely between knife halves
- Spring loaded blade retracts automatically when pressure on slide button is released
| Length | 5 5/8 in |
| Color | Orange |
| Body Material | Metal |
| Blade Type | Retractable Blade |
| Weight | 0.35 LB |
| EAN or UPC | 76174101898 |

