Skip to content Skip to navigation menu
Hobby Knife

10-401

Hobby Knife
Item #106025144
  • Hobby Knife
  • 5 1/8" Overall Length
Hobby Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hobby Knife
  • 5 1/8" Overall Length

description

  • This precision hobby knife is available with a strong, yet lightweight aluminum body. It has great uses for the home, office, studio, or workshop. The positive metal barrel blade locks in places and works with standard hobby and craft blades.

features

  • Precision hobby knife available with a strong, yet lightweight aluminum body
  • Positive metal barrel blade locks
  • Works with standard hobby and craft blades
  • Great for home, office, studio, or workshop
Length 5 1/8 in
Type Hobby
Overall Length 5.125 in
Weight 0.07 LB
EAN or UPC 76174104011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison