features
- Stainless-steel barrel is durable and rust resistant.
- Comfortable bi-material slider with soft grip.
- Removable blade snapper for removal of a worn segment.
- Thumb dial clamps down on blade to minimize blade movement for control.
- Instant blade release functionality for quick blade changes.
| Overall Length | 7 in |
| No. of Blades | 4 |
| Family Name | Knife |
| Color | Yellow/Black |
| Weight | 0.62 LB |
| EAN or UPC | 76174104868 |

