- Quick Change Retractable Blade Utility Knife
- 6 in Length
description
- Changes blades quickly without a screwdriver. Swing-out blade storage magazine. String cutting feature, blade does not have to be exposed. Furnished with 3 heavy duty utility blades.
features
- Tool free blade changes
- Blade storage magazine swings outward
- The blade does not have to be exposed to use string cutter feature
- 3 heavy duty blades included
- Three-position retractable blade. Integrated string cutter for use even when blade is retracted.
| Length | 6 in |
| Color | Gray/Yellow |
| Body Material | Metal |
| Blade Type | Retractable Blade |
| Weight | 0.45 LB |
| EAN or UPC | 76174104998 |

