- 6 1/2" Length
- Retractable Blade Carpet Knife
description
- The Stanley retractable carpet knife has a retractable blade for controlling the depth of the cut. The handle is angled to provide access to hard to reach places. The knife has a blade storage capacity of 10 blades and works with heavy duty and carpet replacement blades.
features
- Retractable blade for controlling depth of cut
- Angled handle design provides easy access to hard-to-reach places
- Blade storage capacity: 10 regular duty 0.015-in blades
- Works with regular (10-525) and heavy-duty (11-530) carpet blades
| Length | 6 1/2 in |
| Blade Type | Retractable Blade |
| Weight | 0.446 LB |
| EAN or UPC | 76174105254 |

