description
- Stanley® twin blade knife is ideal for all roofing, flooring, and general contracting applications. Because of its unique design, this knife saves users time by letting them switch between two blades by simply retracting one blade and extending the other without changing anything. This allows the user to work a little longer without having to stop and replace a dull blade every few minutes. This knife gives contractors and serious do-it-yourselves more options.
features
- New twin blade design allows the user to alternate between two blades without carrying more than one knife
- InstantChange™ feature allows the user to replace dull blades in seconds
- Easy access blade storage
- Knife includes 2 straight and 2 hook blades
| Color | Gray |
| Family Name | Knife |
| Overall Length | 6 3/4 in |
| No. of Blades | 4 |
| Weight | 0.62 LB |
| EAN or UPC | 76174107890 |

