features
- Foldable, compact design fits easily into a pocket.
- Quick change fixed blade - thumb stud for easy release.
- One-hand open and close using the push lever handle.
- Aluminum design, lightweight and durable.
- Stainless steel belt clip.
- Works with most standard utility blades, except 11-931.
| Color | Black |
| Overall Length | 4 1/4 in |
| Blade Type | Fixed Blade |
| Family Name | Knife |
| Weight | 0.252 LB |
| EAN or UPC | 76174108552 |

