Skip to content Skip to navigation menu
Pocket Knife Blade

11-040

Pocket Knife Blade
Item #106004440
  • 10 Pieces
  • 2 1/2" Long
Pocket Knife Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 10 Pieces
  • 2 1/2" Long

description

  • Blade made of cutlery stainless steel. Blade used for heavy duty cutting and carving. Stanley 11-040 replacement blades for #10-049 pocket knife.

applications

  • Heavy-duty cutting
  • Carving

features

  • Blade made of cutlery stainless steel.
  • Blade used for heavy duty cutting and carving.
  • 2-9/16 In. length
  • 0.040 In. thickness
Length 2 1/2 in
Thickness N/A
Use With 10-049
Weight 0.02 LB
EAN or UPC 76174110401
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison