- Snap-Off Blades
- 3 Pieces
- 4 1/4" Length
- .020" Thick
description
- STANLEY's replacement blade has 8 cutting points and fits STANLEY® 10-218, 10-480, 10-380, 10-280, 10-220, 10-418 and 10-151 snap-off blade knives and most other 18mm snap-off blade knives.
features
- Replacement blade with 8 cutting points
- Fits Stanley® 10-218, 10-480, 10-380, 10-280, 10-220, 10-418 and 10-151 snap-off blade knives and most other 18mm snap-off blade knives
- Blades are 4-1/4-in in length
- Includes 3 18mm snap-off blades
| Band Thickness | 0.02 in |
| Thickness | 0.02 in |
| Length | 4 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 76174113013 |

