- Carpet Blades
- 100 Pieces
- 2 1/4" Length
- 0.020" Thick
features
- High carbon steel blade with double cutting edge
- Fits Stanley® and most other carpet knives
| Length | 2 1/4 in |
| Band Thickness | 0.017 in |
| Weight | 0.71 LB |
| EAN or UPC | 76174115307 |
| Length | 2 1/4 in |
| Band Thickness | 0.017 in |
| Weight | 0.71 LB |
| EAN or UPC | 76174115307 |