- 2 7/16 in Length
- 0.024 in Thickness
description
- These blades are designed with an induction-hardened edge. The heat treated steel makes them 20% stronger than Stanley 1992 blades.
features
- Induction-hardened edge offers 75% longer-lasting blade life
- 20% stronger blade is heat treated for flexibility
- Blade edge remains 35% sharper
- Claims above based on average values compared with Stanley® 1992® blades
| Length | 2 7/16 in |
| Family Name | FATMAX® Utility Blades – 5 Pack |
| Thickness | 0.024 in |
| Weight | 0.06 LB |
| EAN or UPC | 76174117004 |

