- Utility Blades
- Regular Duty
- 2 7/16" Length
- 0.025" Thick
- 5 Pieces
description
- The Stanley regular duty utility blade is ideal for cutting light sheet materials, paper and cardboard. These blades fit most standard utility knives and come with a limited lifetime warranty.
features
- .017 In. thickness
- Fits most standard utility knives
- Limited lifetime warranty
- Regular-duty utility blade for light sheet materials, paper and cardboard
| Thickness | 0.025 in |
| Use With | Utility Knife |
| Length | 1 31/32 in |
| Weight | 0.03 LB |
| EAN or UPC | 76174119114 |
-
Pre-Packed Quantities


