- Utility Blades
- 1 31/32" Long
- 0.0250" Thick
- 100 per Pack
description
- 1991® Regular duty utility blades come in a pack of 100. They are packaged in a blade dispenser for convince. These blades work with most standard utility knives. 1991® blades are quality Stanley® products.
features
- Fits most standard utility knives
- 100 blade pack
- Stanley® product
- Regular-duty utility blade for light sheet materials, paper and cardboard
| Thickness | 0.025 in |
| Length | 1 31/32 in |
| Use With | Utility Knife |
| Weight | 0.62 LB |
| EAN or UPC | 76174119916 |
-
Pre-Packed Quantities


