- 2 3/8 in Length
- 0.025 in Thickness
description
- Three pack of blades engineered to easily cut abrasive drywall material. It cuts and scores drywall, ceiling tile, wallboard and similar materials.
features
- Patent-pending S3 technology double hardens the blade edge for increased cutting life
- 100% longer life on average compared to Stanley ® 11-921 heavy duty blade, resulting in far fewer blade changes
- Cuts and scores drywall, ceiling tile, wallboard and similar materials
- Drywall callout is laser etched on blade to prevent mixing with standard blades
| Length | 2 3/8 in |
| Thickness | 0.025 in |
| Family Name | Drywall ASB Utility Blades – 3 Pack |
| Weight | 0.04 LB |
| EAN or UPC | 76174119374 |

