Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Blades

11-937L

SUPERSEDED TO DWLT_DWHT11133L, MTRL - 117181393
Item #106022276
  • 2 3/8 in Length
  • 0.025 in Thickness
Blades
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8 in Length
  • 0.025 in Thickness

features

  • Edge is engineered to easily cut abrasive drywall material.
  • Blade made of high carbon steel.
  • S3 technology double hardens the blade edge for increased* cutting life. *Based on average values compared with Stanley® 1992® blades.
  • 100% longer life on average compared to Stanley® 11-921 Heavy-Duty Blade, resulting in far fewer blade changes.
  • Cuts and scores drywall, ceiling tile, wallboard and similar materials.
  • “DRYWALL” call-out is laser etched on blade to help prevent mixing with standard blades.
Thickness 0.025 in
Family Name Drywall ASB Utility Blades with Dispenser – 50 Pack
Length 2 3/8 in
Weight 0.6 LB
EAN or UPC 76174783513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison