- 1996™ Hook Blades
- 2 1/16 in Length
- .025 in Thickness
description
- The Stanley heavy duty hook blades are ideal for cutting and trimming roofing materials, linoleum, carpet, fabric, cartons and sheet materials. The unique blade shape helps prevent damage to whatever is beneath the material being cut. Measuring 2-1/16 In. long with a .024 In. thickness, these blades fit most standard utility knives. Made of carbon alloy steel, this 5-pack of hook blades comes with Stanley's limited lifetime warranty.
features
- For use on trimming roofing materials, linoleum, carpet, fabric, cartons and sheet materials
- Blade shape helps prevent damage to whatever is beneath the material being cut
- Built out of carbon alloy steel
- Limited lifetime warranty
| Length | 2 1/16 in |
| Thickness | 0.025 in |
| Weight | 0.05 LB |
| EAN or UPC | 76174119619 |

