Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Regular Hook Blades

11-961A

Regular Hook Blades
Item #105756772
  • Hook Blades
  • Regular
  • 2 1/16" Length
  • 0.024" Thick
  • 100 Blades Per Pack
Regular Hook Blades
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hook Blades
  • Regular
  • 2 1/16" Length
  • 0.024" Thick
  • 100 Blades Per Pack

description

  • The Stanley heavy duty hook blades are ideal for cutting and trimming roofing materials, linoleum, carpet, fabric, cartons and sheet materials. The unique blade shape helps prevent damage to whatever is beneath the material being cut. Measuring 2-1/16 In. long with a .024 In. thickness, these blades fit most standard utility knives. Made of carbon alloy steel, this 5-pack of hook blades comes with Stanley's limited lifetime warranty.

features

  • For use on trimming roofing materials, linoleum, carpet, fabric, cartons and sheet materials
  • Blade shape helps prevent damage to whatever is beneath the material being cut
  • Built out of carbon alloy steel
  • Limited lifetime warranty
Blade Length 2.0625 in
Blade Width 0.024 in
Blade Type Hook
Manufacturer Name Proto®
Weight 0.88 LB
EAN or UPC 76174119961
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison