- Round Point Utility Blades
- 5 Pack
- 1 7/8" Length
- .025" Thickness
description
- These Stanley round point blades are for use on various projects. The are designed with a full polish. Rounded point blades are Stanley products.
features
- Rounded edge reduces risk of accidental cuts
- Helps prevent damage to carton contents when opening boxes
- Stanley branded
- Fits most standard utility knives
| Thickness | 0.025 in |
| Band Thickness | 0.025 in |
| Length | 1 7/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 76174119879 |

