- 6 Points
- 26 Pieces
- 1/2 in Drive Size
features
- Full Polish finish.
| Drive Size | 1/2 in |
| Finish | Full Polish |
| No. of Points | 6 |
| Length Type | Mixed |
| Inch/Metric | Inch |
| No. of Pieces | 26 |
| Weight | 14.23 LB |
| EAN or UPC | 662679247669 |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| No. of Points | 6 |
| Length Type | Mixed |
| Inch/Metric | Inch |
| No. of Pieces | 26 |
| Weight | 14.23 LB |
| EAN or UPC | 662679247669 |