- Compound Action Aviation Snips
- Straight Cut
- 1 7/8" Cut Length
- 9 7/8" Overall Length
description
- The straight cut compound action aviation snip is strong and durable. Its serrated cutting blades cut up to 18-gauge cold rolled or 23-gauge stainless steel. With forged chrome molybdenum steel cutting blades, latch design for quick single handed operation, color-coded, bi-material grips for slip resistance, this tool allows you to cut steel with ease. This product meets or exceeds ANSI standards.
features
- Cuts up to 18 gauge (1.2mm) cold-rolled steel or 23 gauge (0.7mm) stainless-steel
- Forged chrome molybdenum steel cutting blades for strength, durability and long cutting life
- Serrated cutting blades provides a sturdy bite and helps prevent material from slipping during use
- Latch design allows for a quick single handed operation
- Color-coded, slip-resistant bi-material grip for comfort and control
- Meets or exceeds ANSI standards
- Adjustment-free fasteners prevent loosening of the blades
| Length of Cut | 1 7/8 in |
| Cut Style | Straight |
| Length | 9 7/8 in |
| Snip Type | Aviation |
| Grip Color | Yellow |
| Weight | 0.96 LB |
| EAN or UPC | 76174145632 |

