- Heavy-Duty Saw
- 20" Blade Length
- 8 Teeth Per Inch
- 9 Points Per Inch
description
- A 20 In. aggressive multi-purpose saw for fast cutting. SharpTooth™ saw technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws. Induction hardened teeth stay sharp 3 to 5 times longer than standard teeth. Back of saw can be used to mark 45° and 90° angles (15-085).
features
- For use on MDF, plasterboard, and all wood types
- SharpTooth™ saw technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws
- Induction hardened teeth stay sharp 3 to 5 times longer than standard teeth
- Back of saw can be used to mark 45° and 90° angles (15-085)
| Points or TPI | 8 |
| Length | 26 in |
| Blade Length | 20 in |
| Weight | 1.27 LB |
| EAN or UPC | 76174150872 |

