Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hacksaw Blade

15-613

Hacksaw Blade
Item #106020566
  • 12 in Length
  • 24 Teeth Per Inch
Hacksaw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • 24 Teeth Per Inch

features

  • Combines the flexibility of carbon steel backs with the cutting performance of high-speed steel cutting edge.
  • Coated blade for corrosion protection.
  • Cuts most metals including unhardened tool steel and stainless steel.
Length 12 in
Teeth Per Inch 24
Family Name Bi-Metal 24 TPI Hacksaw Blade
Weight 0.4 LB
EAN or UPC 76174156133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison