Skip to content Skip to navigation menu
Hacksaw Blade

15-824A

Hacksaw Blade
Item #106011898
  • 12 in Length
  • 24 Teeth Per Inch
Hacksaw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • 24 Teeth Per Inch

features

  • Ground tooth design for improved cutting performance versus traditional hacksaw blades.
  • Flexible, high speed steel blade.
  • Coated blade for corrosion protection.
  • Cuts most metals including unhardened tool steel and stainless steel.
Length 12 in
Teeth Per Inch 24
Family Name High Speed 24 TPI Hacksaw Blade
Weight 0.06 LB
EAN or UPC 76174000115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison