- 4 in Length
- Center Punch
features
- Forged, one-piece steel construction for strength and durability.
- Size marking on shank allows for easy identification of the tool.
- Yellow powder-coated finish for high visibility and to provide corrosion resistance.
- Striking surface is hardened and has chamfered edges for greater chipping resistance.
- Punch edge is ground to a precise angle for efficient punching and durability.
- Used for marking intersecting center lines, hole locations and pilot drill starting points.
| Length | 4 in |
| Punch Type | Center |
| Family Name | Center Punch |
| Tip Size | 1/4 in |
| Material | Steel |
| Weight | 0.18 LB |
| EAN or UPC | 76174162271 |

