- 4 1/2 in Length
- Center Punch
description
- STANLEY® Center Punch – 5/16".
features
- Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability.
- Size marking on shank allows for easy identification of the tool.
- Yellow powder-coated finish for high visibility and to provide corrosion resistance.
- Striking surface is hardened and has chamfered edges for greater chipping resistance.
| Punch Type | Center |
| Length | 4 1/2 in |
| Material | Chrome Vanadium Steel |
| Family Name | Center Punch |
| Tip Size | 5/16 in |
| Weight | 0.167 LB |
| EAN or UPC | 76174162288 |

