- 12 Pieces
description
- Innovative packaging offers end users a rugged storage solution with the ability to store the chisels and punches in the packaging. Forged, one-piece construction from chrome vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Punch edge is ground to a precise angle for efficient punching and durability.
features
- Innovative packaging offers end users a rugged storage solution with the ability to store the chisels and punches in the packaging.
- Forged, one-piece construction from chrome vanadium steel for increased strength and durability.
- Size marking on shank allows for easy identification of the tool.
- Yellow powder coated finish for high visibility and to provide corrosion resistance.
| No. of Pieces | 12 |
| Family Name | STANLEY® 12 Piece Punch & Chisel Set |
| Material | Steel |
| Weight | 2.27 LB |
| EAN or UPC | 76174162998 |

