- Wood Chisel
- 3/4" Width of Cut x 9" Long
description
- Hardened, tempered chrome carbon-steel blade for edge retention. Short series blade for strength and control. Lacquered for corrosion protection. Ergonomically designed, bi-material handle is impact resistant.
features
- Hardened, tempered chrome carbon-steel blade for edge retention
- Strength and control from short series blade
- Corrosion protection from lacquer
- Impact resistant bi-material handle
| Tip Type | Beveled |
| Chisel Type | Wood |
| Length | 9 in |
| Handle Material | Bi-Material |
| Blade Material | High Carbon Steel |
| Applicable Materials | Wood |
| Width of Cut | 3/4 in |
| Weight | 0.45 LB |
| EAN or UPC | 76174163124 |

