- Wood Chisel
- 1 1/4" Width of Cut x 9" Long
description
- Hardened, tempered chrome carbon-steel blade for edge retention. Lacquered for corrosion protection. Short series blade for strength and control. Ergonomically designed, bi-material handle is impact resistant. Blade guard protects working edges of blade when not in use.
features
- Lacquered for corrosion protection
- Short series blade for strength and control
- Ergonomically designed, bi-material handle is impact resistant
- Blade guard protects working edges of blade when not in use
| Chisel Type | Wood |
| Width of Cut | 1 1/4 in |
| Length | 9 in |
| Blade Material | High Carbon Steel |
| Handle Material | Bi-Material |
| Tip Type | Beveled |
| Applicable Materials | Wood |
| Weight | 0.57 LB |
| EAN or UPC | 76174163209 |

