- Wood Chisel
- 1 1/2" Width of Cut x 9" Long
description
- The Stanley 1-1/2 In. chisel features a hardened and tempered, precision-ground, chrome carbon steel blade for superior edge retention. The short series blade ensures strength and control during use. The handle, constructed from polypropylene, is ergonomically shaped and impact resistant for safety and comfort during use. It includes a blade guard to protect work edges when not in use. The tool is lacquered for greater corrosion protection. It is 9 In. in length with a 1-1/2-inch-wide blade.
features
- Short series blade for strength and control
- Lacquered for corrosion protection
- Ergonomically designed, bi-material handle is impact resistant
- Blade guard protects working edges of blade when not in use
| Chisel Type | Wood |
| Handle Material | Bi-Material |
| Length | 9 in |
| Tip Type | Beveled |
| Applicable Materials | Wood |
| Blade Material | High Carbon Steel |
| Width of Cut | 1 1/2 in |
| Weight | 0.62 LB |
| EAN or UPC | 76174163247 |

