- Wood Chisel
- 1/2" Width of Cut x 9" Long
description
- Hardened, tempered high-chrome carbon alloy steel blade for edge retention.
features
- Precision ground blade is accurately sized and etched with blade size
- Patented, ergonomically designed, bi-material grip handle is break resistant
- Steel striking cap for use with steel-headed hammer
- Hardened, tempered, high-chrome carbon alloy steel blade for edge retention
| Applicable Materials | Wood |
| Width of Cut | 1/2 in |
| Length | 9 in |
| Tip Type | Beveled |
| Chisel Type | Wood |
| Blade Material | High Carbon Steel |
| Handle Material | Bi-Material |
| Weight | 0.45 LB |
| EAN or UPC | 76174169751 |

